- 55 gal Drum
- Displaces Moisture
- Short-to-Medium Term Protection
description
- Unique blend of solvents, oils, and corrosion inhibitors that exhibits excellent corrosion resistance. SP-300™ displaces moisture, excess water-based coolants, and grinding compounds, while providing short-to-medium term protection. It also provides a thin, nondrying film that protects indoors up to nine months.
applications
- Machined surfaces
- Parts in process
- Aluminum extrusions
- Cutting tools
- Molds
- Dies
- Packaged goods
- Engine parts
- Bearings
features
- Provides superior protection from "fingerprint" corrosion
- Effective on all metal surfaces
compliances
- 0
| Container Type | Drum |
| Penetrant | Yes |
| Film Type | Ultra Thin |
| Water Displacer | Yes |
| Application | Metal |
| Chlorinated Solvents | No |
| Container Size | 55 gal |
| Weight | 430.0 LB |
| EAN or UPC | 78254032481 |

