- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- A low VOC, industrial strength adhesive remover specially formulated for quick removal of adhesives. Specially formulated to remove adhesive labels from many substrates.
applications
- Removing labeling from machinery, removing tar from equipment, softening liquid adhesive and adhesive tape residue.
features
- Fast acting formula,
- Removes a variety of adhesives and tape residue,
- Non-corrosive formula is safe for most equipment,
- Cleans oil, grease, tar and grime quickly and easily,
- VOC compliant formula in all 50 states,
- NSF K3 Registered
| Dry Time | >30 min |
| Residue | No |
| Net Fill | 15 Wt Oz |
| KB Value | 75 |
| Boiling Point | 392 °F |
| VOC Content | 0 % (Consumer Product Def) |
| Plastic Safe | No |
| Color | Clear, Water-White |
| Base Type | Petroleum Distillate |
| Dielectric Strength | 42100 V |
| Container Type | Aerosol |
| Propellant | Carbon Dioxide |
| Cleaner Type | Adhesive Remover |
| Flammability | Flammable |
| Container Size | 20 oz |
| Application | Removing labeling from machinery, removing tar from equipment, softening liquid adhesive and adhesive tape residue. |
| Appearance | Liquid |
| Flash Point | 185 °F |
| Odor | Slight Hydrocarbon |
| Type of Cleaner | Adhesive Remover |
| Evaporation Rate | Slow |
| Included | Extension Tube |
| Physical Form | Liquid |
| Weight | 1.5 LB |
| EAN or UPC | 78254032504 |

