- 11 oz Net Fill
- Aerosol Container
description
- Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment.
applications
- Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
features
- Displaces moisture and protects all metals with a thin, nondrying film
- Protects equipment and parts in storage, shipment and in process for up to two years indoors
- Promotes easy equipment startup
- Convenient 360° spray valve – can be sprayed from the up or down position
- High pressure lubricant that withstands up to 1,250 lb of pressure in Falex test method
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Recommended as a final film that is used for precision machine surfaces
- NSF H2 registered for use in meat and poultry plants
| Color | Tan |
| Coverage | 2000 sq ft/gal |
| Net Fill | 11 oz |
| Appearance | Creamy Liquid |
| Film Type | Non-Drying |
| Flammability | Flammable |
| Container Size | 16 oz |
| Penetrant | Yes |
| VOC Content | 213.2 g/L |
| Container Type | Aerosol |
| Flash Point | 144 °F |
| Application | Metal |
| Propellant | Carbon Dioxide |
| Weight | 0.856 LB |
| EAN or UPC | 78254032627 |
-
Prop 65


