Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment.
applications
Precision machine surfaces, a protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
features
Protects equipment and parts in storage, shipment and in process for up to 2 years indoors,
Promotes easy equipment start-up,
Displaces moisture and protects all metals with a thin non-drying film,
NSF H2 Registered
compliances
0
Application
Precision machine surfaces, a protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
Dielectric Strength
21700 V
Evaporation Rate
Slow
Flammability
Not a Consumer Product
Included
Extension Tube
Container Size
5 gal
Physical Form
Creamy Liquid
Container Type
Pail
Plastic Safe
No
Base Type
Petroleum
Appearance
Creamy Liquid
Net Fill
5 gal
Color
Tan
Coverage
2000 sq ft/gal
Odor
Petroleum
Boiling Point
347 °F
Residue
Yes
Film Type
Non-Drying
Flash Point
190 °F
VOC Content
5.9 % (Consumer Product Def)
Penetrant
Yes
Weight
37.0 LB
EAN or UPC
78254032665
Eco-Friendly
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back