Skip to content Skip to navigation menu
Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube

03284

Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube
Item #112826367
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Extremely Flammable Acetone Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • Fast drying film resists dirt and dust build-up. Good adhesion and long lasting formula. Lowers friction, prevents galling and helps to reduce torque and energy consumption. High anti-friction and anti-seize properties.

applications

  • Use as a surface spray to reduce torque on assemblies.
  • Dries quickly to leave behind moly particles to aid in the assembly or disassembly of dissimilar materials.

features

  • High anti-friction and anti-seize properties.,
  • Lowers friction, prevents galling and helps to reduce torque and energy consumption.,
  • Good adhesion,
  • Non-conductive
Color Gray
VOC Content 66.3 % (Consumer Product Def)
Application Use as a surface spray to reduce torque on assemblies. Dries quickly to leave behind moly particles to aid in the assembly or disassembly of dissimilar materials.
Plastic Safe No
Container Size 16 oz
Container Type Aerosol
Film Type Dry
Net Fill 11 Wt Oz
Residue Yes
Application Method Spray
Lubricant Type Dry Film
Flash Point <0 °F
Appearance Liquid
Flammability Extremely Flammable
Fill Amount 11 oz
Type Dry Film
Included Extension Tube
Propellant Hydrocarbon
Temperature Range [Max] 650 °F (Continuous) / 750 °F (Intermittent)
Boiling Point 133 °F
Contains Molybdenum Disulfide
Evaporation Rate Fast
Physical Form Liquid
Odor Solvent
Base Type Acetone
Weight 0.25 LB
EAN or UPC 78254032849
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison