- Pail Container Type
- 5 gal Container Size
- Viscous Liquid Physical Form
description
- Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.
applications
- Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
features
- Long term protection (up to 2 years outdoors) for all metals during shipment or extended storage,
- Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle,
- Waxy film seals out moisture completely,
- Easily removable film that will provide protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres,
- NSF H2 Registered
| Container Type | Pail |
| Odor | Petroleum |
| Temperature Range [Min] | -4 °F |
| Evaporation Rate | Slow |
| Coverage | 1000 sq ft/gal |
| Container Size | 5 gal |
| Temperature Range [Max] | 175 °F |
| Color | Dark Amber |
| Appearance | Viscous Liquid |
| Plastic Safe | No |
| Application | Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock. |
| Flash Point | 119 °F |
| Penetrant | Yes |
| Physical Form | Viscous Liquid |
| Chlorinated Solvents | No |
| Water Displacer | Yes |
| Residue | Yes |
| Flammability | Not a Consumer Product |
| Boiling Point | 302 °F |
| VOC Content | 50.2 % (Consumer Product Def) |
| Film Type | Waxy Dry Transparent |
| Net Fill | 5 gal |
| Base Type | Petroleum |
| Weight | 42.0 LB |
| EAN or UPC | 78254032863 |
-
Prop 65


