- 55 gal Net Fill
- Drum Container
description
- Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.
applications
- Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
features
- Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle
- Long-term protection (up to two years outdoors) for all metals during shipment or extended storage
- Waxy film seals out moisture completely
compliances
- 0
| VOC Content | 440.8 g/L |
| Flammability | Combustible |
| Color | Dark Amber |
| Container Type | Drum |
| Plastic Safe | Safe on most plastics |
| Flash Point | 119 °F |
| Application | Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock. |
| Water Displacer | Yes |
| Container Size | 55 gal |
| Appearance | Viscous Liquid |
| Penetrant | Yes |
| Net Fill | 55 gal |
| Chlorinated Solvents | No |
| Coverage | 1000 sq ft/gal |
| Film Type | Waxy Dry Transparent |
| Weight | 450.0 LB |
| EAN or UPC | 78254032887 |

