- Aerosol Container Type
- 16 oz Container Size
- Silicone Base
- 11.50 Wt Oz Net Fill
description
- A general purpose mold release that provides fast and easy part removal from molds. Medium duty silicone content of 3.5%. Ideal for use on cold and hot metals.
applications
- Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax.
- Also for use in blow molding, extruders, foundries and investment castings
features
- Provides fast and easy part removal from molds,
- Multiple part releases per application,
- Ideal for use on cold and hot molds,
- Medium duty silicone content (3.5%),
- Non-staining, non-corrosive and fast drying,
- Wide effective temperature range
compliances
- 0
| Plastic Safe | Yes |
| Included | Extension Tube |
| Residue | Yes |
| Color | Clear, Oily Colorless |
| Application | Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax. Also for use in blow molding, extruders, foundries and investment castings |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Boiling Point | Not Determined |
| VOC Content | 1.1 % (Consumer Product Def) |
| Flammability | Not a Consumer Product |
| Base Type | Silicone |
| Odor | Slight |
| Appearance | Liquid |
| Physical Form | Liquid |
| Lubricant Type | Mold Release Lubricant |
| Propellant | DME, HFC-152A |
| Net Fill | 11.50 Wt oz |
| Temperature Range [Min] | 35 °F |
| Temperature Range [Max] | 600 °F |
| Weight | 11.0 LB |
| EAN or UPC | 78254033006 |
-
No Air Shipping


