Skip to content Skip to navigation menu
Food Grade Silicone Mold Release

03301

Food Grade Silicone Mold Release
Item #101844085
  • Aerosol Container Type
  • 16 oz Container Size
  • Silicone Base
  • 11.5 Wt Oz Net Fill
Food Grade Silicone Mold Release
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • Aerosol Container Type
  • 16 oz Container Size
  • Silicone Base
  • 11.5 Wt Oz Net Fill

description

  • Long lasting lubrication helps produce more parts in less time. Light duty silicone content (3%). Meets FDA Regulation CFR 175.300 (release agent) and FDA Regulation CFR 178.3570 (lubricant, incidental food contact).

applications

  • Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax.
  • Also for use in blow molding, extruders, foundries and investment castings

features

  • Colorless, odorless, non-staining, non-corrosive
  • Light duty silicone content (3%)
  • Long lasting lubrication helps produce more parts in less time
  • NSF M1 Registered
Temperature Range [Max] Up to 600 °F
Residue Yes
Plastic Safe Yes
Base Type Silicone
Odor Slight Ethereal
Net Fill 11.5 Wt oz
Propellant HFC-152a
Appearance Liquid
Container Size 16 oz
Application Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax. Also for use in blow molding, extruders, foundries and investment castings
Lubricant Type Mold Release Lubricant
Flash Point >572 °F
Flammability Flammable
Included Extension Tube
Container Type Aerosol
VOC Content 59.6 % (Consumer Product Def)
Physical Form Liquid
Color Clear
Boiling Point Not Determined
Weight 12.0 LB
EAN or UPC 78254033013
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison