- 12 oz Net Fill
- Aerosol Container
description
- Provides maximum releases. Perfect for difficult to remove parts. Colorless, odorless, non-staining and non-corrosive. Heavy duty silicone content of 5%.
applications
- Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax. Also for use in blow molding, extruders, foundries and investment castings
features
- Clear, nonstaining, odorless film resists moisture
- Efficient, economical, and effective for faster molding
- Non-corrosive
compliances
- 0
| Container Size | 16 oz |
| Color | Clear/Oily Colorless |
| Plastic Safe | Yes |
| VOC Content | 484.6 g/L |
| Propellant | HFC-134a |
| Net Fill | 12 oz |
| Base Type | Silicone |
| Container Type | Aerosol |
| Appearance | Liquid |
| Application | Injection and compression molding of ABS, acetyl, acrylic, Noryl®, nylon, polycarbonate, polystyrene, polysulfone, and wax. Also for use in blow molding, extruders, foundries and investment castings |
| Weight | 12.0 LB |
| EAN or UPC | 78254033020 |
-
No Air Shipping


