- 16 oz Aerosol
- Clear, Oily Colorless Liquid
- No Odor
description
- A light-duty silicone fluid suitable for applications where post-mold parts will be painted, stenciled, glued, bonded, laminated, hot-stamped or metalized.
applications
- Injection and compression molding
- ABS
- Acetal
- Acrylic
- Nylon
- Polycarbonate
- Polystyrene
- Polysulfone
- Rubber
features
- Prevents sticking
- Rapid dry
- Biodegradable
- Odorless
- Nonstaining
- Noncorrosive
| Color | Clear |
| Net Fill | 11.5 oz |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Weight | 1.083 LB |
-
No Air Shipping


