- 16 oz Aerosol
- Clear, Oily, Colorless Liquid
- No Odor
description
- A heavy-duty silicone fluid that is suitable for use in severe molding conditions where post-mold parts will be painted, stenciled, glued, bonded, laminated, hot-stamped or metalized.
applications
- ABS
- Acetal
- Acrylic
- Nylon
- Polycarbonate
- Polystyrene
- Polysulfone
- Rubber
features
- Biodegradable
- Nonstaining
- Odorless
- Noncorrosive
- Heavy-duty silicone content (5%)
- Formulated for molded parts that are difficult to remove
- No special cleaning required before part decoration
| Container Type | Aerosol |
| Color | Clear |
| Container Size | 16 oz |
| Application | General Purpose, Industrial, Where Post-Mold Paint is not Required |
| Net Fill | 12 oz |
| Weight | 1.083 LB |
-
No Air Shipping


