- 16 oz Aerosol
- Oily, Cream Colored
- Slight Ethereal Odor
- Heavy-Duty
- Vegetable-Based
description
- The versatile, heavy-duty, vegetable-based, nonsilicone formula is perfect for virtually every molding application
applications
- ABS
- Injection and compression molding
- Acetal
- Acrylic
- Noryl®
- Nylon
- Polycarbonate
- Polyethylene
- Polypropylene
features
- Rapid dry
- Prevents sticking
- Contains no CFCs, ODCs, or chlorinated solvents
- Compatible with certain requirements for molding medical products
compliances
- 0
| Net Fill | 12 oz |
| Color | Cream |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Weight | 1.083 LB |
-
No Air Shipping


