- 12 oz Net Fill
- Aerosol Container
description
- Non-silicone mold release helps assure multiple releases and will not interfere with parts to painted, bonded, heat sealed or laminated. Meets FDA Regulation CFR 175.300 (release agent).
applications
- Injection and compression molding of ABS, acetyl, acrylic, nylon, polycarbonate, polyethylene, polypropylene, polystyrene, polysulfone, PVC, and rubber. Also for use on plastic wrap equipment, gaskets and seals.
features
- Biodegradable, colorless, odorless, nonstaining and noncorrosive
- Long lasting mold lubrication and fast, easy part removal
- No special cleaning required before part decoration
- Vegetable-based lecithin is a nonsilicone, food approved release
compliances
- 0
| VOC Content | 756.6 g/L |
| Container Type | Aerosol |
| Color | Clear/Oily Colorless |
| Base Type | Lecithin |
| Propellant | DME |
| Container Size | 16 oz |
| Additives | Anti-Oxidant |
| Application | Injection and compression molding of ABS, acetyl, acrylic, nylon, polycarbonate, polyethylene, polypropylene, polystyrene, polysulfone, PVC, and rubber. Also for use on plastic wrap equipment, gaskets and seals. |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Net Fill | 12 oz |
| Weight | 13.0 LB |
| EAN or UPC | 78254033068 |
-
No Air Shipping


