- 16 oz Aerosol
- Clear, Oily Fluid
- Colorless
- Slight Ethereal Odor
- Usable For Rigid, Semi-Rigid and Flexible Urethane Resins
description
- An extremely effective lubricant when used with rigid, semirigid and flexible urethane resins.
applications
- Injection, compression, and thermoset molding
- ABS
- Acetal
- Acrylic
- Urethane
- Polycarbonate
- Polystyrene
features
- Extremely effective for all polyurethanes
- Nonchlorinated, nonstaining, and noncorrosive
- Suitable for use on cold and hot molds
| Application | Rigid, Semi-Rigid & Flexible Urethane Resins |
| Net Fill | 11.5 oz |
| Container Size | 16 oz |
| Color | Clear |
| Container Type | Aerosol |
| Weight | 1.083 LB |
-
No Air Shipping


