- 16 oz Aerosol
- Milky-White, Dispersion
- Slight Alcohol Odor
description
- Provides excellent lubrication for injection molding applications where clarity and deep draw are important, especially with hard, brittle resins
applications
- Injection molding
- ABS
- Acetal
- Acrylic
- Noryl®
- Polycarbonate
- Polyester
- Polypropylene
- Epoxy and phenolic resins
features
- Paintable
- no special cleaning required before part decoration
- Contains no CFCs, silicones or chlorinated solvents
- Resists dust and dirt
- Remains inert when exposed to corrosive agents
| Container Size | 16 oz |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| Color | Milky White |
| Weight | 1.083 LB |
-
No Air Shipping


