- 16 oz Aerosol
- Excellent For Polycarbonate Or Acrylic Resin
description
- Dry, light, water-repellent powder that is economical to use and gives better finishes on post-molded parts to be decorated
applications
- Injection and compression molding
- Rubber
- Polypropylene
- Polysulfone
- ABS
- Acetal
- Acrylic
- Epoxy and phenolic resins
- Noryl®
features
- Contains no CFCs or silicones
- Repels water and resists dust and dirt
- Excellent for polycarbonate or acrylic resins
| Container Size | 16 oz |
| Container Type | Aerosol |
| Net Fill | 11.5 oz |
| Weight | 1.083 LB |
-
No Air Shipping


