- Aerosol Container Type
- 16 oz Container Size
- Boron Nitride Base
- 10 Wt Oz Net Fill
description
- Ideal when working with the latest high temperature resins. Excellent choice for die-casting of low melting point metals such as lead, zinc and aluminum.
applications
- Plastic and rubber molding, metal forming, glass making, sintering, welding and brazing applications.
features
- Ideal for working with high temperature resins,
- Forms a non-reacting layer with molten metals, salts, fluxes and slags,
- Protects surfaces and MIG/MAG welding nozzles from weld spatter,
- High electrical resistance and thermal conductivity
| Container Size | 16 oz |
| Odor | Characteristic |
| Application | Plastic and rubber molding, metal forming, glass making, sintering, welding and brazing applications. |
| Base Type | Boron Nitride |
| Color | Cloudy White |
| VOC Content | 0 % (Consumer Product Def) |
| Plastic Safe | Yes |
| Net Fill | 10 Wt oz |
| Flash Point | 53 °F |
| Temperature Range [Min] | 32 °F |
| Boiling Point | 181 °F |
| Evaporation Rate | Fast |
| Lubricant Type | Mold Release Lubricant |
| Appearance | Liquid |
| Container Type | Aerosol |
| Included | Extension Tube |
| Flammability | Extremely Flammable |
| Temperature Range [Max] | 1800 °F |
| Physical Form | Liquid |
| Additives | Ceramic |
| Propellant | Carbon Dioxide |
| Weight | 11.0 LB |
| EAN or UPC | 78254033105 |
-
Prop 65


