- 11.5 oz Net Fill
- Aerosol Container
description
- This silicone free, paintable mold release is perfect for use in medical and food packaging applications. The pure white oil based formula makes it an excellent all-purpose mold release.
applications
- Use with all thermoplastic resins, polyolefins, polycarbonates, rubber and some epoxies. Ideal for medical and food applications.
| Evaporation Rate | Moderate |
| Flash Point | 350 °F |
| Base Type | Mineral Oil |
| Flammability | Flammable |
| Container Type | Aerosol |
| Plastic Safe | Safe on most plastics |
| Propellant | DME, 152A |
| VOC Content | 430 g/L |
| Color | Clear/Colorless |
| Container Size | 16 oz |
| Net Fill | 11.5 oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254033112 |

