- 16 oz Aerosol
- A Long-Term Indoor/Outdoor Corrosion Inhibitor for Parts Subject To Long Periods Of Storage
description
- A long term, indoor/outdoor corrosion inhibitor ideal for molds and dies subjected to long periods of storage.
applications
- Metal molds and dies
- Plastic
- Rubber
- Drawing
- Stamping
- Die-casting
- Fine-blanking
- Stripper plates
- Jigs
features
- Protects up to five years under normal indoor storage conditions
- Easily removable
- Protects molds and dies exposed to humidity, salt spray, chemicals, and severely corrosive atmospheres
compliances
- 0
| Color | Amber |
| Net Fill | 10 oz |
| Application | Mold release |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Weight | 1.083 LB |
-
No Air Shipping


