Skip to content Skip to navigation menu
Nonflammable Heavy-Duty Cutting Fluid Containes Natural Oil With EP Additives

03400

Nonflammable Heavy-Duty Cutting Fluid Containes Natural Oil With EP Additives
Item #101842803
  • Bottle Container Type
  • 16 oz Container Size
  • Liquid Physical Form
Nonflammable Heavy-Duty Cutting Fluid Containes Natural Oil With EP Additives
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bottle Container Type
  • 16 oz Container Size
  • Liquid Physical Form

description

  • A heavy-duty cutting fluid designed for use in severe applications. Thick, honey-like fluid clings to cutting tool throughout the operation. Excellent for use on tough stainless steel and exotic metals.

applications

  • Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.

features

  • Excellent for use on tough stainless steel and exotic metals,
  • Thick fluid clings to cutting tools throughout the operation,
  • Provides excellent finish and accurate threads,
  • Restricted from sale in SCAQMD
Plastic Safe Yes
Physical Form Liquid
Color Amber
Contains Natural Oil With EP Additives
Container Type Bottle
Boiling Point 450 °F
Evaporation Rate Slow
Net Fill 16 fl oz
Residue No
Flash Point 415 °F
Series Heavy-Duty
Film Type Lubricating Oil
Odor Wintergreen
Appearance Liquid
VOC Content <1 % (Consumer Product Def)
Flammability Nonflammable
Container Size 16 oz
Weight 0.75 LB
EAN or UPC 78254034003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison