- 55 gal Net Fill
- Drum Container
description
- A heavy-duty cutting fluid designed for use in severe applications. Thick, honey-like fluid clings to the cutting tool throughout the operation. Excellent for use on tough stainless steel and exotic metals.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
| Series | Heavy-Duty |
| Evaporation Rate | Slow |
| Container Type | Drum |
| Film Type | Lubricating Oil |
| Color | Amber |
| Net Fill | 55 gal |
| Appearance | Liquid |
| Container Size | 55 gal |
| Plastic Safe | Yes |
| Flash Point | 415 °F |
| VOC Content | <60 g/L |
| Weight | 430.0 LB |
| EAN or UPC | 78254034034 |

