- 13 oz Net Fill
- Aerosol Container
description
- Easy application foaming action penetrates deep into the cut to extend cutting tool life and promote a superior finish. Foam thoroughly coats cutting tool.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
caution
- Use caution on plastics
| Container Type | Aerosol |
| Net Fill | 13 oz |
| Propellant | Hydrocarbon |
| Color | Amber |
| Flammability | Flammable |
| Flash Point | >455 °F |
| Series | Extreme-Duty |
| VOC Content | 257.5 g/L |
| Plastic Safe | Yes |
| Container Size | 16 oz |
| Evaporation Rate | Slow |
| Appearance | Viscous Liquid |
| Film Type | Lubricating Oil |
| Weight | 12.0 LB |
| EAN or UPC | 78254034102 |
-
No Air Shipping


