- 16 oz Bottle
- Light Viscosity, Heavy-Duty
- Ideal In Sump Pumps and Traditional Recirculating Coolant Pumps
applications
- Tapping
- Threading
- Drilling
- Sawing
- Shearing
- Turning
- Reaming
features
- Light viscosity, heavy-duty cutting fluid is ideal in sump pumps and traditional recirculating coolant pumps
- Will float when used with a coolant
- can be skimmed to prevent contamination
| Container Size | 16 oz |
| Series | Light Viscosity, Heavy-Duty |
| Container Type | Bottle |
| Weight | 1.083 LB |
| EAN or UPC | 78254034201 |

