- 16 fl oz Net Fill
- Bottle Container
description
- Water-soluble cutting fluid with excellent cooling and lubrication properties. Suitable replacement for solvent or oil-based cutting fluids. Works well in machine tools containing water-soluble coolants.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
| Appearance | Liquid |
| Film Type | Non-Oily |
| Container Size | 16 oz |
| Plastic Safe | Yes |
| Net Fill | 16 fl oz |
| Evaporation Percent | <1 (Butyl Acetate=1) |
| Series | Water-Soluble |
| Container Type | Bottle |
| Color | Blue Transparent |
| Weight | 15.0 LB |
| EAN or UPC | 78254034409 |

