- 14.5 oz Net Fill
- Stick Container
description
- Multi-purpose lubricant works on all metals. Convenient stick is easy to use and mess-free. Environmentally safe.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
| Plastic Safe | Yes |
| Color | Solid Amber |
| Appearance | Wax |
| Evaporation Rate | Slow |
| Container Size | 16 oz |
| Series | Multi-Purpose |
| Flash Point | >415 °F |
| Container Type | Stick |
| Net Fill | 14.5 oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254034805 |

