- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Quickly dissolves grease, oil and sludge for more efficient operation of mechanical equipment. T-Force® Degreaser MUO evaporates rapidly, leaves no residue, and has a good health & safety profile.
applications
- Recommended for the effective removal of grease, oil, corrosion and sludge from air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators and compressors.
features
- Revolutionary formula – does not contain TCE, Perc or nPB,
- NSF K1 registered for use in meat and poultry plants,
- Manufacturing use only,
- Good health and safety profile
| Odor | Ethereal |
| Boiling Point | 118.4 °F |
| VOC Content | 81.6 % (Consumer Product Def) |
| Cleaner Type | Cleaner/Degreaser |
| Container Size | 20 oz |
| Color | Clear, Colorless |
| Type | Degreaser |
| Appearance | Liquid |
| Net Fill | 18 Wt Oz |
| Residue | No |
| KB Value | 91 |
| Flammability | Not a Consumer Product |
| Included | Extension Tube |
| Plastic Safe | No |
| Physical Form | Liquid |
| Evaporation Rate | Fast |
| Propellant | Carbon Dioxide |
| Container Type | Aerosol |
| Dielectric Strength | 29010 V |
| Base Type | Halogenated |
| Weight | 17.0 LB |
| EAN or UPC | 78254039152 |

