- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- An innovative, non-chlorinated heavy duty degreaser that removes oil, grease and other contaminants. This fast evaporation solvent is excellent for use where rapid turnaround is necessary and low flashpoint solvents can be used.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- Manufacturing Use Only,
- Fast drying to help minimize downtime,
- Leaves no residue,
- Non-conductive, non-corrosive and non-staining,
- NSF K1 registered for use in meat and poultry plants,
- For use in manufacturing establishments only
| Net Fill | 14 Wt Oz |
| Dry Time | 30 sec |
| Flash Point | <0 °F |
| Type | Degreaser |
| Container Size | 20 oz |
| Evaporation Rate | Fast |
| Plastic Safe | No |
| Color | Clear, Water-White |
| Residue | No |
| Appearance | Liquid |
| KB Value | 106 |
| Physical Form | Liquid |
| Base Type | Blend of Organic Solvents |
| Propellant | Carbon Dioxide |
| Boiling Point | 190 °F |
| Cleaner Type | Heavy Duty Degreaser |
| VOC Content | 95.3 % (Consumer Product Def) |
| Dielectric Strength | 20,800 V |
| Odor | Pleasant |
| Container Type | Aerosol |
| Included | Extension Tube |
| Flammability | Not a Consumer Product |
| Weight | 1.33 LB |
| EAN or UPC | 78254039855 |
-
Prop 65


