- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- A versatile chlorinated solvent-based cleaner/degreaser that is extremely effective in most heavy duty applications. It aggressively dissolves grease, oil and sludge for more efficient operation of mechanical equipment.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- Manufacturing Use Only,
- No flash or fire point,
- Non-corrosive, non-staining and non-conductive,
- NSF K1 registered for use in meat and poultry plants,
- Use caution on plastics
| Odor | Ethereal |
| Propellant | Carbon Dioxide |
| Plastic Safe | No |
| Flammability | Not a Consumer Product |
| VOC Content | 7.8 % (Consumer Product Def) |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Included | Extension Tube |
| Color | Clear |
| Appearance | Liquid |
| Cleaner Type | Heavy Duty Degreaser |
| Residue | No |
| Net Fill | 19 Wt Oz |
| Boiling Point | 118.4 °F |
| KB Value | 95 |
| Evaporation Rate | Fast |
| Base Type | Chlorinated |
| Dielectric Strength | 39200 V |
| Physical Form | Liquid |
| Type | Degreaser |
| Weight | 18.0 LB |
| EAN or UPC | 78254039954 |
-
Prop 65


