- Canister Container Type
- 72 Ct Container Size
- White Opaque
description
- Hand Cleaner Towels are powerful yet safe cleaning agents work together with an absorbent, nonscratching abrasive hand cleaning towel. The result is hands that are clean, with a pleasant fragrance.
applications
- These shop size, durable towels quickly remove tough-to-clean substances including: Lubricants, tar, sealants, heavy grease, oils, wax, paint, adhesives, ink, caulk, epoxy, and much more.`
features
- Towels are saturated with a powerful, yet gentle citrus-based cleaner that dissolves dirt, grease and grime and locks it into the towel and not on your hands,
- Deep cleaning scrubbers remove embedded grime easily,
- Fortified with emollients for the skin,
- Pre-moistened, no water required,
- NSF E4 registered for use in meat and poultry plants,
- Zero VOC
| Physical Form | Liquid |
| Base Type | Water |
| Container Size | 72 Ct |
| Evaporation Rate | Slow |
| Residue | Yes |
| Color | White Opaque |
| Flammability | Nonflammable |
| Boiling Point | 212 °F |
| Acidity (pH) | 9.5 |
| Appearance | Liquid |
| Odor | Citrus |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Flash Point | Non-flammable |
| VOC Content | 0 % (Consumer Product Def) |
| Container Type | Canister |
| Soap Type | Hand Cleaner |
| Weight | 14.0 LB |
| EAN or UPC | 78254041001 |

