- Disinfecting Wipes
- 90 Count Canister
description
- Proven to clean, disinfect and deodorize, these wipes can be used on most hard, non-porous surfaces to leave them clean and free from odors. Great for use in manufacturing plants, airports, transit systems, schools, etc.
| Flash Point | Non-flammable |
| Soap Type | Disinfectant |
| Container Type | Canister |
| Container Size | 90 Ct |
| Odor | Lemon-Lime |
| Acidity (pH) | 11.7 |
| VOC Content | 0.01 % |
| Weight | 2.5 LB |
| EAN or UPC | 78254041018 |

