- 55 gal Net Fill
- Drum Container
- 20 SAE Number
- 32/46 ISO Viscosity Grade
description
- Fully synthetic compressor oil formulated from the highest quality polyalphaolefin (PAO) base oils with a superior proprietary additive package to achieve long life.
applications
- Great for use in all types of food processing facilities, rotary screw compressors, rotary van compressors, reciprocating compressors, centrifugal compressors and vacuum pumps.
| ISO Viscosity Grade | 32-46 |
| Container Size | 55 gal |
| Evaporation Rate | Slow |
| Appearance | Liquid |
| Color | Clear |
| Container Type | Drum |
| Plastic Safe | Safe on most plastics |
| Flash Point | 501 °F |
| Net Fill | 55 gal |
| Flammability | Combustible |
| SAE No. | 20 |
| Weight | 425.0 LB |
| EAN or UPC | 78254042039 |

