- 5 gal Net Fill
- Pail Container
- 20 SAE Number
- 68 ISO Viscosity Grade
description
- Fully synthetic compressor oil formulated from the highest quality polyalphaolefin (PAO) base oils with a superior proprietary additive package to achieve long life.
applications
- Great for use in all types of food processing facilities, rotary screw compressors, rotary van compressors, reciprocating compressors, centrifugal compressors and vacuum pumps.
| Plastic Safe | Safe on most plastics |
| Color | Clear |
| Net Fill | 5 gal |
| Container Type | Pail |
| SAE No. | 20 |
| Appearance | Liquid |
| Flash Point | 501 °F |
| ISO Viscosity Grade | 68 |
| Flammability | Combustible |
| Container Size | 5 gal |
| Evaporation Rate | Slow |
| Weight | 39.0 LB |
| EAN or UPC | 78254042060 |

