- 68 ISO Viscosity Grade
- 20 SAE Number
- 5 gal Net Fill
- Pail Container
description
- Fully synthetic fluid blended from premium polyalphaolefin (PAO) base oils with superior additives that meet the requirements for demanding industrial hydraulic systems within the food industry.
applications
- Great for use in all types of food processing facilities. Hydraulic Systems, vacuum pumps, canning, bearings, valves, circulating oil.
| Flammability | Combustible |
| Color | Clear |
| Plastic Safe | Safe on most plastics |
| SAE No. | 20 |
| Evaporation Rate | Slow |
| Container Size | 5 gal |
| Appearance | Liquid |
| ISO Viscosity Grade | 68 |
| Container Type | Pail |
| Flash Point | 500 °F |
| Weight | 38.0 LB |
| EAN or UPC | 78254042169 |

