- 32 ISO Viscosity Grade
- 10W SAE Number
- 5 gal Net Fill
- Pail Container
description
- Food grade hydraulic fluid that is formulated with USP grade white oils. This NSF H1 registered food grade hydraulic fluid is engineered to meet the demanding requirements of severe hydraulic systems using high pressure and high output pumps.
applications
- Great for use in all types of food processing facilities. Hydraulic Systems, vacuum pumps, canning, bearings, valves, circulating oil.
| Container Type | Pail |
| Flash Point | 420 °F |
| Flammability | Combustible |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Evaporation Percent | 1.4% |
| ISO Viscosity Grade | 32 |
| SAE No. | 10W |
| Container Size | 5 gal |
| Color | Clear |
| Weight | 39.0 LB |
| EAN or UPC | 78254042206 |

