- 100 ISO Viscosity Grade
- 30 SAE Number
- 5 gal Net Fill
- Pail Container
description
- Food grade hydraulic fluid that is formulated with USP grade white oils. This NSF H1 registered food grade hydraulic fluid is engineered to meet the demanding requirements of severe hydraulic systems using high pressure and high output pumps.
applications
- Great for use in all types of food processing facilities. Hydraulic Systems, vacuum pumps, canning, bearings, valves, circulating oil.
| Evaporation Percent | 0.9% |
| Flash Point | 505 °F |
| Container Type | Pail |
| SAE No. | 30 |
| Container Size | 5 gal |
| Color | Clear |
| ISO Viscosity Grade | 100 |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Flammability | Combustible |
| Weight | 40.0 LB |
| EAN or UPC | 78254042282 |

