- 5 gal Net Fill
- Pail Container
- 90 SAE Gear Number
description
- Food grade gear lubricant that is formulated with USP grade white oils. This NSF H1 Registered food grade gear lubricant is engineered to provide superior lubrication protection where food contact may occur.
applications
- Great for use in all types of food processing facilities. Gear sets, bearings, pumps, and chain applications.
| Color | Clear |
| Flash Point | 374 °F |
| ISO Viscosity Grade | 150-220 |
| Container Size | 5 gal |
| Container Type | Pail |
| Appearance | Liquid |
| Flammability | Combustible |
| SAE Gear No. | 90 |
| Plastic Safe | Safe on most plastics |
| Weight | 40.0 LB |
| EAN or UPC | 78254042466 |

