- 5 gal Net Fill
- Pail Container
- 140 SAE Gear Number
description
- Food grade gear lubricant that is formulated with USP grade white oils. This NSF H1 Registered food grade gear lubricant is engineered to provide superior lubrication protection where food contact may occur.
applications
- Great for use in all types of food processing facilities. Gear sets, bearings, pumps, and chain applications.
| Color | Clear |
| ISO Viscosity Grade | 460 |
| Container Type | Pail |
| Plastic Safe | Safe on most plastics |
| Container Size | 5 gal |
| Flash Point | 374 °F |
| Appearance | Liquid |
| Flammability | Combustible |
| SAE Gear No. | 140 |
| Weight | 40.0 LB |
| EAN or UPC | 78254042541 |

