- 55 gal Net Fill
- Drum Container
- 30 SAE Number
- 100 ISO Viscosity Grade
description
- NSF H1 Fully synthetic compressor oil formulated from the highest quality polyalphaolefin (PAO) base oils with a superior proprietary additive package to achieve long life.
applications
- Great for use in all types of food processing facilities. Hydraulic Systems, vacuum pumps, canning, bearings, valves, circulating oil.
| Color | Clear/Bright |
| ISO Viscosity Grade | 100 |
| Appearance | Liquid |
| Flash Point | 526 °F |
| Plastic Safe | Safe on most plastics |
| Evaporation Percent | 1% |
| Container Type | Drum |
| Container Size | 55 gal |
| SAE No. | 30 |
| Net Fill | 55 gal |
| Weight | 389.0 LB |
| EAN or UPC | 782540454436 |

