- 32 ISO Viscosity Grade
- 10 SAE Number
- 5 gal Net Fill
- Pail Container
description
- NSF H1 Fully synthetic fluid blended from premium polyalphaolefin (PAO) base oils with superior additives that meet the requirements for demanding industrial hydraulic systems within the food industry.
applications
- Great for use in all types of food processing facilities. Hydraulic Systems, vacuum pumps, canning, bearings, valves, circulating oil.
| ISO Viscosity Grade | 32 |
| SAE No. | 10 |
| Plastic Safe | Safe on most plastics |
| Appearance | Liquid |
| Flash Point | 465 °F |
| Container Size | 5 gal |
| Container Type | Pail |
| Color | Clear/Bright |
| Weight | 35.0 LB |
| EAN or UPC | 78254045474 |

