- 5 gal Net Fill
- Pail Container
- 40 SAE Gear Number
description
- A fully synthetic NSF H1 Registered food grade gear oil that is formulated from premium polyalphaolefins (PAO) base fluids. It is engineered to provide superior lubrication protection and includes an additive to improve gasket and seal characteristics.
applications
- Great for use in all types of food processing facilities. Gear Sets, bearings, worm gears, chains, & circulating oil
| Container Type | Pail |
| Container Size | 5 gal |
| Color | Clear/Bright |
| Flash Point | 460 °F |
| ISO Viscosity Grade | 150 |
| Appearance | Liquid |
| SAE Gear No. | 40 |
| Plastic Safe | Safe on most plastics |
| Weight | 35.0 LB |
| EAN or UPC | 78254045511 |

