- 55 gal Net Fill
- Drum Container
- 10 SAE Number
- 32 ISO Viscosity Grade
description
- NSF H1 Fully synthetic compressor oil formulated from the highest quality polyalphaolefin (PAO) base oils with a superior proprietary additive package to achieve long life.
applications
- Wax free with a low pour point, especially suited for ammonia systems and low temps. Designed for rotary screw compressors.
| Plastic Safe | Safe on most plastics |
| Evaporation Percent | 0.07% |
| Net Fill | 55 gal |
| Container Type | Drum |
| ISO Viscosity Grade | 32 |
| Color | Clear/Bright |
| Appearance | Liquid |
| Container Size | 55 gal |
| SAE No. | 10 |
| Flash Point | 481 °F |
| Weight | 380.0 LB |
| EAN or UPC | 78254045610 |

