- 55 gal Net Fill
- Drum Container
- 20 SAE Number
- 68 ISO Viscosity Grade
description
- NSF H1 Fully synthetic compressor oil formulated from the highest quality polyalphaolefin (PAO) base oils with a superior proprietary additive package to achieve long life.
applications
- Wax free with a low pour point, especially suited for ammonia systems and low temps. Designed for rotary screw compressors.
| Container Size | 55 gal |
| Flash Point | 500 °F |
| Plastic Safe | Safe on most plastics |
| Color | Clear/Bright |
| SAE No. | 20 |
| Container Type | Drum |
| Evaporation Percent | 1% |
| Appearance | Liquid |
| Net Fill | 55 gal |
| ISO Viscosity Grade | 68 |
| Weight | 385.0 LB |
| EAN or UPC | 78254045658 |

