- 55 gal Net Fill
- Drum Container
- 90 SAE Gear Number
description
- A fully synthetic NSF H1 Registered food grade gear oil that is formulated from premium polyalkylene glycol (PAG) base fluids. It is engineered to provide superior lubrication protection and includes an additive to improve gasket and seal characteristics.
applications
- Great for use in all types of food prcessing facilities. Enclosed gear units, sperm helical, bevel, worm gears, chains, & compressors.
| Container Type | Drum |
| Container Size | 55 gal |
| ISO Viscosity Grade | 320 |
| Color | Clear |
| Plastic Safe | Safe on most plastics |
| Flash Point | 543 °F |
| SAE Gear No. | 90 |
| Appearance | Liquid |
| Weight | 524.0 LB |
| EAN or UPC | 78254045757 |

