- 5 gal Net Fill
- Pail Container
- 85W SAE Gear Number
description
- A fully synthetic NSF H1 registered food grade chain oil that is formulated from premium polyalk glycol (PAG) base fluids. It is engineered to provide excellent thermal stability and reduced deposits.
applications
- Chains, bearings, way oils, and powder metal bearings
| Appearance | Liquid |
| Plastic Safe | Safe on most plastics |
| Flash Point | 554 °F |
| Container Size | 5 gal |
| ISO Viscosity Grade | 130 |
| SAE Gear No. | 85W |
| Container Type | Pail |
| Color | Clear |
| Weight | 44.0 LB |
| EAN or UPC | 78254045801 |

