- 55 gal Net Fill
- Drum Container
- 85W SAE Gear Number
description
- A fully synthetic NSF H1 registered food grade chain oil that is formulated from premium polyalk glycol (PAG) base fluids. It is engineered to provide excellent thermal stability and reduced deposits.
applications
- Chains, bearings, way oils, and powder metal bearings
| Color | Clear |
| ISO Viscosity Grade | 130 |
| Plastic Safe | Safe on most plastics |
| Container Type | Drum |
| Flash Point | 554 °F |
| SAE Gear No. | 85W |
| Container Size | 55 gal |
| Appearance | Liquid |
| Weight | 495.0 LB |
| EAN or UPC | 78254045818 |

