- 5 gal Net Fill
- Pail Container
- 85W SAE Gear Number
description
- A fully synthetic NSF H1 registered food grade chain oil that is formulated from premium polyalk glycol (PAG) base fluids. It is engineered to provide excellent thermal stability and reduced deposits.
applications
- Chains, bearings, way oils, and powder metal bearings
| SAE Gear No. | 85W |
| Container Type | Pail |
| Color | Clear |
| Flash Point | 540 °F |
| Appearance | Liquid |
| Plastic Safe | Safe on most plastics |
| Container Size | 5 gal |
| ISO Viscosity Grade | 220 |
| Weight | 44.0 LB |
| EAN or UPC | 78254045825 |

