- 5 gal Net Fill
- Pail Container
- 20 SAE Number
- 46 ISO Viscosity Grade
description
- NSF H1 Fully synthetic compressor oil/flush formulated from the highest quality polyalphaolefin (PAO) base oils.
applications
- Food Grade Flush for changing lubricants
| Net Fill | 5 gal |
| Container Size | 5 gal |
| Flash Point | 518 °F |
| Container Type | Pail |
| Appearance | Liquid |
| ISO Viscosity Grade | 46 |
| Color | Clear |
| Plastic Safe | Safe on most plastics |
| SAE No. | 20 |
| Weight | 40.0 LB |
| EAN or UPC | 78254045849 |

