- 55 gal Net Fill
- Drum Container
- Mineral Oil Base
description
- An edible, colorless, tasteless, USP Grade NSF 3H, H1 registered oil. Complies with FDA CFR 172.878 3H.
applications
- Bread Dividers, Dough Troughs, Wipe Down Oil
| Base Oil | Mineral Oil |
| Plastic Safe | Yes |
| Flash Point | 360 °F |
| Film Type | Oil |
| Container Size | 55 gal |
| Color | Colorless |
| Appearance | Liquid |
| Container Type | Drum |
| ISO Viscosity Grade | 15 |
| Weight | 430.0 LB |
| EAN or UPC | 78254045917 |

