- 55 gal Net Fill
- Drum Container
- Mineral Oil Base
description
- An edible, colorless, tasteless, USP Grade NSF 3H, H1 registered oil. Complies with FDA CFR 172.878 3H.
applications
- Bread Dividers, Dough Troughs, Wipe Down Oil
| ISO Viscosity Grade | 46 |
| Container Type | Drum |
| Appearance | Liquid |
| Plastic Safe | Yes |
| Film Type | Oil |
| Base Oil | Mineral Oil |
| Color | Colorless |
| Container Size | 55 gal |
| Flash Point | 410 °F |
| Weight | 437.0 LB |
| EAN or UPC | 78254045955 |

